KLINGSPOR 2088 KL361JF CLOTH SHEET 230 X 280 MM GRIT 100 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2088
Rubix:417A0491
EAN:4014855014163

Product details : KLINGSPOR 2088 KL361JF CLOTH SHEET 230 X 280 MM GRIT 100 PK50
KL 361 JF sheets, 230 x 280 mm grit 100
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 78.33 excl. VAT
/ Each
£ 94.00 incl. VAT
- Delivery usually within ( 5 ) days