KLINGSPOR 147185 PS33BK SELF-FASTENING STRIP 115X230MM P320 10H PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:147185
Rubix:416A2551
EAN:4014855062461

Product details : KLINGSPOR 147185 PS33BK SELF-FASTENING STRIP 115X230MM P320 10H PK100
PS 33 BK strips self-fastening, 115 x 230 mm grit 320 hole pattern GL15
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 320 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 65.00 excl. VAT
/ Each
£ 78.00 incl. VAT
- Usually arrives within 14 working days