KLINGSPOR 301926 PS33CK PAPER DISC 150MM P100 17H PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:301926
Rubix:417A1107
EAN:4014855182473

Product details : KLINGSPOR 301926 PS33CK PAPER DISC 150MM P100 17H PK100
PS 33 CK disc self-fastening, 150 mm grit 100 hole pattern GLS51
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Delivery usually within ( 5 ) days