KLINGSPOR 6914 PS22K SELF-FASTENING PAPER DISC 180MM P80 NO HOLE PK50

PS 22 K Abrasive Disc with paper backing, self-fastening

See technical information

References

Klingspor:6914
Rubix:417A0678
EAN:4014855019694
brand logo

Technical specifications

Diameter180 mm
Grain80
See all Specifications

Product details : KLINGSPOR 6914 PS22K SELF-FASTENING PAPER DISC 180MM P80 NO HOLE PK50


PS 22 K disc self-fastening, 180 mm grit 80 no hole

Technical specifications


Attributes
Diameter180 mm
Grain80
Applicationconstruction materials
Type of abrasivealuminium oxide
Backing materiale-paper
Seriesps 22 k
Pack quantity50
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
  • Delivery usually within ( 5 ) days