3M 51911 CLEAN STRIP XT PRO EXTRA CUT DISC 125X22 MM MOQ 10
Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc
See technical informationReferences
3M:51911
Rubix:264A5306
Manufacturer :7100192337
EAN:04054596628083






Product details : 3M 51911 CLEAN STRIP XT PRO EXTRA CUT DISC 125X22 MM MOQ 10
Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc features aluminium oxide abrasive mineral incorporated into an open nylon web. Our discs are designed to remove tough coatings, such as heavy rust, thick paint and corrosion, while also blending and refining the bare metal underneath.
Get increased conformability without compromising on strength when preparing metal surfaces, or removing rust and paint, with Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc. Our discs feature a combination of reengineered fibre strands, resin and aluminium oxide mineral abrasive to form a thick, open web. The spring-like nature of the fibres means our discs are able to follow the contours of the workpiece with greater accuracy, achieving a larger contact area for faster removal rates. They conform to weld bead ripples to polish welds and allow you to work in hard-to-reach areas. Aluminium oxide is a very hard mineral that delivers a high cut rate. Commonly used in high-pressure applications like cutting and weld removal, it cuts aggressively removing heavy rust, thick paint and corrosion without leaving divots, simultaneously preparing the base material underneath. This means that operators can remove a coating from a workpiece and get it ready for welding or adhesive application with the same disc – saving the time of switching abrasives. Furthermore, gaps in the web allow swarf to escape, minimising loading of the abrasive. To ensure a consistent cut over the life of the abrasive, the disc’s strengthening resin bond gradually breaks down through use to reveal new fibres and super-sharp aluminium oxide abrasive. The high-strength fibre resists chunking and provides low vibration, a high-speed rating and a long service life.
Strengths
• Quickly removes heavy rust, thick paint, corrosion and cleans welds
• Aluminium oxide mineral aggressively removes top layer and refines to the bare metal underneath
• High conformability provides a larger contact patch for faster removal rates
• High-strength fibre resists chunking and performs well on edges
• Resists loading for consistent cutting action
• High speed rating and low vibration
Applications
Cleaning
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | coarse |
| Application | cleaning |
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven |
| Series | xt-rd pro extra cut |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 13 ) days