KLINGSPOR 188678 CS565 FIBRE DISC, 100 X 16 MM GRIT 80 ROUND HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:188678
Rubix:80016613
EAN:4014855060979

Product details : KLINGSPOR 188678 CS565 FIBRE DISC, 100 X 16 MM GRIT 80 ROUND HOLE PK25
CS 565 fibre disc, 100 x 16 mm grit 80 round hole
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | fibre (abrasive fibre disc backing) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Usually arrives within 14 working days