KLINGSPOR 260799 PS22K SELF-FASTENING DISC 125MM P120 9 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:260799
Rubix:416A2845
EAN:4014855095322

Product details : KLINGSPOR 260799 PS22K SELF-FASTENING DISC 125MM P120 9 HOLE PK50
PS 22 K disc self-fastening, 125 mm grit 120 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- Usually arrives within 14 working days