KLINGSPOR 342641 NDS400K NON-WOVEN DISC 150 MM ULTRA PK20
NDS 400 K Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:342641
Rubix:417A1172
EAN:4014855336616

Product details : KLINGSPOR 342641 NDS400K NON-WOVEN DISC 150 MM ULTRA PK20
NDS 400 K non-woven web disc, 150 mm ultra fine silicon carbide
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 600 |
| Application | metals |
| Type of abrasive | silicon carbide |
| Backing material | non-woven web (resin-bonded) |
| Series | nds 400 k |
| Pack quantity | 20 |
Show UNSPSC/ECL@SS
£ 73.34 excl. VAT
/ Each
£ 88.01 incl. VAT
- In stock: Next day delivery