KLINGSPOR 111500 PS22K PAPER STRIP 115X230MM P150 10H PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:111500
Rubix:417A1033
EAN:4014855053230

Product details : KLINGSPOR 111500 PS22K PAPER STRIP 115X230MM P150 10H PK100
PS 22 K strips self-fastening, 115 x 230 mm grit 150 hole pattern GL15
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Delivery usually within ( 5 ) days