Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
Abrasive sheets, set of 10
References
bosch:
2608605310
rubix:
1243497
manufacturer :
2 608 605 310
Technical specifications
Length
186
mm
Width
93
mm
Grain
Other
See all Specifications
Product details
Technical specifications
Product details : BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
Abrasive paper C430, pack of 10
Technical specifications
Attributes
Logistic Weight
105
g
Packaged dimensions (D x W x H)
218
x
104
x
18
mm
Package weight
93
g
Length
186
mm
Width
93
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.05
excl. VAT
/
Each
£
8.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
NORTON SC 220G 230X280 PK50 63642532992
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
KLINGSPOR 2050 PL31B SHEET 150 GRIT
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
NORTON SC 400G 230X280 PK50 63642532997
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 PK50
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
NORTON 63642531781 SHS SST 230X280 R222 NOR P120