KLINGSPOR 147593 PS22K SELF-FASTEN PAPER STRIP 70X125MM P60 NH PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:147593
Rubix:416A2553
EAN:4014855114320

Product details : KLINGSPOR 147593 PS22K SELF-FASTEN PAPER STRIP 70X125MM P60 NH PK100
PS 22 K strips self-fastening, 70 x 125 mm grit 60 no hole
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Usually arrives within 14 working days