Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR KLINGSPORPREMIUMALOX 218058
KLINGSPOR KLINGSPORPREMIUMALOX 218058
Sheet + QC canvas KL 385 JF
References
klingspor:
218058
rubix:
120A7513
ean:
4014855043712
Technical specifications
Length
280
mm
Width
230
mm
Grain
280
Product details
Technical specifications
Product details : KLINGSPOR KLINGSPORPREMIUMALOX 218058
Synthetic resin binder. Ceramic corundum grain. Tight powdering. JF-to-ile backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.12
excl. VAT
/
Each
£
111.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 546457 SCOTCH-BRITE HAND PAD 7448 152MMX228MM ULF
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
NORTON SC 180G 230X280 PK50 63642532957
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
BOSCH 2608607417 PADS ASSORTED (25)
NORTON SC 220G 230X280 PK50 63642532992
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
ROEBUCK 866895 STICK-ON ABRASIVE SHEET 70 X 125 MM G100
NORTON EMERY CLOTH 63642532999-PK1
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN