Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH 180G 2608607410 PK 10 SHEETS
BOSCH 180G 2608607410 PK 10 SHEETS
Abrasive sheets, set of 10
References
bosch:
2608607410
rubix:
80038401
ean:
3165140323314
Technical specifications
Length
102
mm
Width
62
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : BOSCH 180G 2608607410 PK 10 SHEETS
Dimensions of the sheets, mm: 102X62, 93
Grain: 180
Applications
Wood | Hardwood/Wood massif wood| Soft wood coatingmmaterial | PaintMaterial Coating | Mineral VarnishMaterial | Corian
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
186
x
120
x
17
mm
Package weight
70
g
Length
102
mm
Width
62
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.74
excl. VAT
/
Each
£
8.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH SANDING PADS P120 2608607409 PK10
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
NORTON 63642550604 ABRASIVE SPONGE 140 X 115 X 6 X 280G BLU PACK OF 20
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
NORTON SC 400G 230X280 PK50 63642532997
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED
ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
ROEBUCK 886469 WET & DRY PAPER SHEET 230 X 280 MM P600
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180