KLINGSPOR 369726 PS22K SELF-FAST PAPER STRIP 115X230MM P60 10HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:369726
Rubix:417A1245

Product details : KLINGSPOR 369726 PS22K SELF-FAST PAPER STRIP 115X230MM P60 10HOLE PK5
PS 22 K strips self-fastening, 115 x 230 mm grit 60 hole pattern GL15, retail-packaged with tab
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
- Delivery usually within ( 5 ) days