KLINGSPOR 307821 PS29F PAPER BELT 150 X 6800 MM GRIT 80 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307821
Rubix:416A3081
EAN:4014855155569

Product details : KLINGSPOR 307821 PS29F PAPER BELT 150 X 6800 MM GRIT 80 F2 PK10
PS 29 F belt, 150 x 6800 mm grit 80 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 6800 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 199.50 excl. VAT
/ Each
£ 239.40 incl. VAT
- Usually arrives within 14 working days