3M 14819 TRIZACT BELT 237AA A100 100 X 9000 MM


3M™ Trizact™ Cloth Belt 237AA

References
3m:14819
rubix:267A1806
manufacturer :7100218951
brand logo
brand logo
Technical specifications
Length9000 mm
Width100 mm
See all Specifications

Product details : 3M 14819 TRIZACT BELT 237AA A100 100 X 9000 MM


Use 3M™ Trizact™ Cloth Belt 237AA with fast cutting aluminium oxide, for consistent finishes on hard metals such as carbon and stainless steel.

Our belts feature unique 3M microreplication technology, where micron graded aluminium oxide particles are formed into tiny pyramids of abrasive mineral, then coated onto an X weight cloth backing. Under medium pressure, these pyramids continually break down to expose fresh sharp mineral, providing a consistent cut and predictable fine finish.

The durable backing to 237AA cloth belts helps provide control, conformability and effective medium pressure grinding. The resin bonded abrasive gives greater heat resistance and helps prevent delamination.

The three dimensional pyramid structures of abrasive are uniformly distributed over the entire surface ensuring consistent performance. These ‘pyramids’ contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasive’s sharpness.

These belts use a film media splice – a strong secure bond that joins the belt ends and is made of a thin film-joining media that minimises chatter marks. This keeps the belt running smoothly and offer consistent finishing results.

Our Trizact abrasives produce a finer finish, achieve faster results and last up to five times longer than conventional abrasive products. They offer precise finish control, allowing operators to reduce grade sequences and subsequently, fewer processes steps and abrasive products.
3M™ Trizact™ Cloth Belt 237AA uses 3M microreplication technology, where micron graded aluminium oxide particles are coated on an X weight cloth backing for a consistent cut and finish. Our belts feature a grinding aid to help prevent heat build-up, warping and discolouration.

Strengths

Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives;Flexible backing for consistent finish over contours;Ideal for intermediate finishing and fine polishing prior to plating or buffing;Produces finer finishes than conventional electrostatically coated abrasives;Produces finer finishes than conventional electrostatically coated abrasives;Produces finer finishes than conventional electrostatically coated abrasives

Applications

Use for intermediate and final sanding of metal, solid and painted surfaced in addition to varnished surfaces and plastic parts

Technical specifications


Attributes
Length9000 mm
Width100 mm
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 103.85 excl. VAT
/ Each
£ 124.62 incl. VAT
  • Usually arrives within 14 working days