KLINGSPOR 307829 PS29F PAPER BELT 150 X 7100 MM GRIT 80 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307829
Rubix:416A3088
EAN:4014855155484

Product details : KLINGSPOR 307829 PS29F PAPER BELT 150 X 7100 MM GRIT 80 F2 PK10
PS 29 F belt, 150 x 7100 mm grit 80 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 7100 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 206.16 excl. VAT
/ Each
£ 247.39 incl. VAT
- Usually arrives within 14 working days