KLINGSPOR 307865 PS29F WIDE PAPER BELT 1120 X 2150 MM GRIT 120 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:307865
Rubix:416A3113
EAN:4014855155125

Product details : KLINGSPOR 307865 PS29F WIDE PAPER BELT 1120 X 2150 MM GRIT 120 F1 PK10
PS 29 F wide belt, 1120 x 2150 mm grit 120 F1
Technical specifications
Attributes
| Length | 1120 mm |
|---|---|
| Width | 2150 mm |
| Application | construction materials |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 479.15 excl. VAT
/ Each
£ 574.98 incl. VAT
- Usually arrives within 14 working days