References
Norton:63642545873
Rubix:269A7272
EAN:3157620352495

Product details : NORTON 63642545873 LINISHING BELTS P60 R230 36 X 4
Belts for portable sanders. Multi-purpose product ideal for wood sanding and metal grinding.
Technical specifications
Attributes
| Length | 915 mm |
|---|---|
| Width | 100 mm |
| Grain | 60 |
| Application | industries;grinding;wood and chipboard;backstand sander |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 10 ) days
