KLINGSPOR 292904 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 80 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:292904
Rubix:416A2928
EAN:4014855120536

Product details : KLINGSPOR 292904 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 80 F1 PK10
PS 29 F wide belt, 1120 x 1900 mm grit 80 F1
Technical specifications
Attributes
| Length | 1120 mm |
|---|---|
| Width | 1900 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 472.67 excl. VAT
/ Each
£ 567.20 incl. VAT
- Usually arrives within 14 working days