KLINGSPOR 194660 PS30D PAPER SHEET 230 X 280 MM GRIT 40 PK50
PS 30 D Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:194660
Rubix:417A1063
EAN:4014855049370

Product details : KLINGSPOR 194660 PS30D PAPER SHEET 230 X 280 MM GRIT 40 PK50
PS 30 D sheets, 230 x 280 mm grit 40
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Delivery usually within ( 5 ) days