Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642531789 AO 320G 230X280 PK50
NORTON 63642531789 AO 320G 230X280 PK50
R222 - Standard Sheets
References
norton:
63642531789
rubix:
80295069
ean:
6426031001115
Technical specifications
Length
280
mm
Width
230
mm
Grain
320
Product details
Technical specifications
Product details : NORTON 63642531789 AO 320G 230X280 PK50
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr320
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.66
excl. VAT
/
Each
£
97.99
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642574110 HAND PAD F2560 150X230MM AO VF MAROON PACK 10
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
3M A02010 WET/DRY SHEET 734 230 X 280MM PLAIN P400 PACK OF 50
MIRKA 8019002032 ABRASIVE PAD GREEN
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
3M A02564 PAPER SHEET 618 LIGHT GREY 230MMX280MM P120
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN