Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON AO 280G 230X280 PK50 63642531788
NORTON AO 280G 230X280 PK50 63642531788
R222 - Standard Sheets
References
norton:
63642531788
rubix:
157A0728
ean:
6426031001108
Technical specifications
Length
280
mm
Width
230
mm
Grain
280
See all Specifications
Product details
Technical specifications
Product details : NORTON AO 280G 230X280 PK50 63642531788
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr280
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
280
Application
Sanding
Colour
Brown
Type
Cloth Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.01
excl. VAT
/
Each
£
135.61
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
NORTON SC 180G 230X280 PK50 63642532957
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
"3M 7100082599 3M-7446 SCOTCHBRITE POLISHING PAD GREY 6""X9"
70 X 125 P180 1950 SIAFAST 6783.9190.0180
NORTON 63642577268 SHSHP150X230F2316NORAOMEBN
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
BOSCH ORBITAL SAND SHEETS 2608605281 PK10
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
WET AND DRY 80GRIT NORTON T489
NORTON 63642532995 STANDARD SHEETS T489-230X28#320