KLINGSPOR 360218 AN400 NET STRIP 115 X 230 MM GRIT 120 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360218
Rubix:416A3826

Product details : KLINGSPOR 360218 AN400 NET STRIP 115 X 230 MM GRIT 120 PK5
AN 400 Strain mesh, grit 120 115 x 230 mm, retail-packaged with tab
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Usually arrives within 14 working days