KLINGSPOR 215479 PS33CK SELF-FASTEN PAPER STRIP 98X148MM P220 7H PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:215479
Rubix:416A2633
EAN:4014855062300

Product details : KLINGSPOR 215479 PS33CK SELF-FASTEN PAPER STRIP 98X148MM P220 7H PK100
PS 33 BK strips self-fastening, 98 x 148 mm grit 220 hole pattern GLS24
Technical specifications
Attributes
| Length | 98 mm |
|---|---|
| Width | 148 mm |
| Grain | 220 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Usually arrives within 14 working days