Scotch-Brite sanding roll WR-SH
Length | 280 mm |
---|---|
Width | 120 mm |
Grain | Very Fine |
Packaged dimensions (D x W x H) | 50x240x280 mm |
---|---|
Package weight | 356,3 g |
Length | 280 mm |
Width | 120 mm |
Grain | Very Fine |
Colour | Red |
Type | Handpad |
120 mm | |
280 mm |
Usually arrives within 14 working days