KLINGSPOR 148048 PS33BK SELF-FASTEN PAPER STRIP 93X178MM P240 8H PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:148048
Rubix:416A2570
EAN:4014855062232

Product details : KLINGSPOR 148048 PS33BK SELF-FASTEN PAPER STRIP 93X178MM P240 8H PK100
PS 33 BK strips self-fastening, 93 x 178 mm grit 240 hole pattern GL17
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 178 mm |
| Grain | 240 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days