KLINGSPOR 149820 PS33BK STRIP 115 X 230 MM GRIT 150
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:149820
Rubix:115A5722
EAN:4014855022328

Product details : KLINGSPOR 149820 PS33BK STRIP 115 X 230 MM GRIT 150
PS 33 BK strips self-fastening, 115 x 230 mm grit 150 hole pattern GL15
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 0.66 excl. VAT
/ Each
£ 0.79 incl. VAT
- Usually arrives within 14 working days