Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
Abrasive sheets
References
roebuck:
866900
rubix:
216A6117
ean:
3660338209604
Technical specifications
Length
125
mm
Width
70
mm
Grain
240
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33BK/240/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
125
mm
Width
70
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.37
excl. VAT
/
Each
£
0.44
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
NORTON AO 40G 230X280 PK25 63642531776
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN
BOSCH 150MM 80G DISCS PK5 2608605087
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
3M 04051 SCOTCH-BRITE HAND PAD 158 X 228MM PACK OF 10
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50