NORTON 63642531779 SHS SST 230X280 R222 NOR P80


Abrasive sheet R222

References
norton:63642531779
rubix:060175
ean:3157620147084
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain80

Product details : NORTON 63642531779 SHS SST 230X280 R222 NOR P80


Equipped with excellent flexibilityà and resistance to breakage, the R222 canvas sheets are used for every type of application thanks to the wide range of grains

Type of support : Lightweight cotton J

Premium Aluminum Oxide Abrasive

Flexible cotton support weight J

 

Sheets - Norton R222 - 230x280mm Gr80

Strengths

Flexible and tear-resistant

Excellentà cutting speeds and long life of the product Ideal for smoothing profiled and curved surfaces

 

 

Applications

Polishing

brand logo
brand logo
brand logo

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
  • Usually arrives within 14 working days