References
Bosch:2608607407
Rubix:80118730
EAN:3165140323284

Product details : BOSCH SANDING PADS 40G 2608607407 PACK OF 10
Sheet dimensions, mm: 102x62, 93
Grain: 40
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Packaged dimensions (D x W x H) | 187x122x16 mm |
| Package weight | 102 g |
| Length | 102 mm |
| Width | 62 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Usually arrives within 14 working days
