KLINGSPOR 148050 PS33BK SELF-FASTEN PAPER STRIP 80X133MM P240 8H PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:148050
Rubix:416A2571
EAN:4014855062195

Product details : KLINGSPOR 148050 PS33BK SELF-FASTEN PAPER STRIP 80X133MM P240 8H PK100
PS 33 BK strips self-fastening, 80 x 133 mm grit 240 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 240 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days