KLINGSPOR 2419 PL31B PAPER STRIP 93 X 230 MM GRIT 80 NO HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:2419
Rubix:417A0522

Product details : KLINGSPOR 2419 PL31B PAPER STRIP 93 X 230 MM GRIT 80 NO HOLE PK100
PL 31 B strips, 93 x 230 mm grit 80 no hole
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 230 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- Delivery usually within ( 5 ) days