KLINGSPOR 2089 KL361JF CLOTH SHEET 280 X 230MM P120 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2089
Rubix:200A7587
EAN:4014855014170

Product details : KLINGSPOR 2089 KL361JF CLOTH SHEET 280 X 230MM P120 PK50
KL 361 JF sheets, 230 x 280 mm grit 120
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 116.77 excl. VAT
/ Each
£ 140.12 incl. VAT
- Usually arrives within 14 working days