KLINGSPOR 147853 PS33B PAPER SHEET 230 X 280 MM GRIT 180 PK50
PS 33 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:147853
Rubix:416A2564
EAN:4014855019809

Product details : KLINGSPOR 147853 PS33B PAPER SHEET 230 X 280 MM GRIT 180 PK50
PS 33 B sheets, 230 x 280 mm grit 180
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days