KLINGSPOR 269429 PS8C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 80 PK50
PS 8 C Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:269429
Rubix:416A2870
EAN:5907560000165

Product details : KLINGSPOR 269429 PS8C WATERPROOF PAPER SHEET 230 X 280 MM GRIT 80 PK50
PS 8 C sheets waterproof, 230 x 280 mm grit 80
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.47 excl. VAT
/ Each
£ 26.96 incl. VAT
- Usually arrives within 14 working days