KLINGSPOR 146739 PS33CK SELF-FASTEN DISC 150 MM P80 NO HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:146739
Rubix:416A2508
EAN:4014855055364

Product details : KLINGSPOR 146739 PS33CK SELF-FASTEN DISC 150 MM P80 NO HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Usually arrives within 14 working days