KLINGSPOR 150431 PS33CK SELF-FASTENING PAPER DISC 125MM P100 NH PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:150431
Rubix:417A1045
EAN:4014855055319

Product details : KLINGSPOR 150431 PS33CK SELF-FASTENING PAPER DISC 125MM P100 NH PK100
PS 33 CK disc self-fastening, 125 mm grit 100 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Delivery usually within ( 5 ) days