NORTON 66623378974 RAPID PREP S/C 115X22 COARSE
VTX Rapid Prep Low Flex - Surface Blending Discs
See technical informationSee documentsReferences
Norton:66623378974
Rubix:2577165
Documents
Product details : NORTON 66623378974 RAPID PREP S/C 115X22 COARSE
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton VTX Rapid Prep Low Flex - 115x22mm Coarse Brown
Strengths
Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Applications
Blending
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 10 ) days

