KLINGSPOR 269323 WATERPROOF PAPER SHEETS P800 PACK OF 50
PS 8 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:269323
Rubix:244A4612
EAN:5907560000295

Product details : KLINGSPOR 269323 WATERPROOF PAPER SHEETS P800 PACK OF 50
PS 8 A sheets waterproof, 230 x 280 mm grit 800
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 800 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Usually arrives within 14 working days