Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
R222 - Standard Sheets
References
norton:
63642531780
rubix:
80332018
ean:
6426031001061
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
See all Specifications
Product details
Technical specifications
Product details : NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr100
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Application
Sanding
Colour
Brown
Type
Cloth Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.46
excl. VAT
/
Each
£
120.55
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ABRANET 70X198MM P180 (A1-277)
3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320
NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
3M WDSHEET734 600G 3M-A02008-PK1
NORTON SANDING SHEET 77696081112
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
NORTON CLOTH R222 SHEET AL/OX 230X280X280G 63642531788 SINGLE
3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
3M 04051 SCOTCH-BRITE HAND PAD 158 X 228MM PACK OF 10
NORTON 63642532991 STANDARD SHEETS T489-230X280#150
DEWALT DETAIL SANDING SHEETS 93 X 93MM 40 GRADE PACK OF 10 DT3090-QZ
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
NORTON BEARTEX150X230M PK60 63642557493