References
Facom:U.27B
Rubix:154A9784
EAN:3148510671406


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 800 mm |
| Exterior capacity | 800 mm |
Product details : FACOM LONG LINK U.27B
Long connecting rod for U.27AS3
- Fitted to the extractor (Ref U.27AS3), it increases capacity 460 --> 800 mm (order 3).
- Connecting rod supplied without axle.
- Set of axles to be ordered separately (Ref U.27SE2). C mini - maxi [mm]: 50 - 800 P maxi [mm]: 600 [kg]: 3,200 Model U.27B
- Fitted to the extractor (Ref U.27AS3), it increases capacity 460 --> 800 mm (order 3).
- Connecting rod supplied without axle.
- Set of axles to be ordered separately (Ref U.27SE2). C mini - maxi [mm]: 50 - 800 P maxi [mm]: 600 [kg]: 3,200 Model U.27B
Technical specifications
Attributes
| Logistic Weight | 3311 g |
|---|---|
| Packaged dimensions (D x W x H) | 530x125x45 mm |
| Package weight | 3260 g |
| Number of clamps/claws | 2 |
| Inner capacity | 800 mm |
| Exterior capacity | 800 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 182.03 excl. VAT
/ Each
£ 218.44 incl. VAT
- Delivery usually within ( 14 ) days