References
Draper:13909
Rubix:7631080
Manufacturer :13909
EAN:5010559139095
Product details : DRAPER 13909 TRIPLE LEG REVERSIBLE PULLER 102MM REACH X 110MM SPREAD
Puller with three reversible legs for external and internal pulling of gears, bearings, etc. Legs are forged carbon steel and have long and short reach facility. Yoke and thrust bolt are manufactured from carbon steel. Screw has a rolled thread with chemically blacked finish.
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 110 mm |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Delivery usually within ( 7 ) days


