References
Facom:U.32T15GA50
Rubix:1239563
EAN:3148516391032


Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 20 mm |
| Exterior capacity | 36 mm |
Product details : FACOM CLAW U.32T15GA50
Replacement pull arm for U.32T15
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
| Logistic Weight | 1866 g |
|---|---|
| Packaged dimensions (D x W x H) | 500x45x35 mm |
| Package weight | 1866 g |
| Number of clamps/claws | 1 |
| Inner capacity | 20 mm |
| Exterior capacity | 36 mm |
| Depth | 470 mm |
| Extraction force | 5 t |
| Diameter | 34 mm |
| Type | handle puller |
Show UNSPSC/ECL@SS
£ 166.98 excl. VAT
/ Each
£ 200.38 incl. VAT
- Delivery usually within ( 14 ) days