SPARTEX 879827 PUR WP GREEN BOX 10 %1 6 X 150 MM
Pure tungsten electrode wp (green end)
See technical informationSee documentsReferences
Spartex:879827
Rubix:217A2420
EAN:3660338333194
Documents
Product details : SPARTEX 879827 PUR WP GREEN BOX 10 %1 6 X 150 MM
WP20 pure tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | pure tungsten |
|---|---|
| Diameter | 1.6 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 15.09 excl. VAT
/ Each
£ 18.11 incl. VAT
- In stock: Next day delivery

