SPARTEX 879811 LANTHANE 1 5% WL15 GOLD BOX 10 %3 2 X 150 MM
Lanthane 1.5% tungsten electrode wl15 (gold end)
See technical informationSee documentsReferences
Superseded Ref:855145
Spartex:879811
Rubix:217A2398
EAN:3660338333064
Documents
Product details : SPARTEX 879811 LANTHANE 1 5% WL15 GOLD BOX 10 %3 2 X 150 MM
WL15 1.5% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten lanthanum |
|---|---|
| Diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 41.77 excl. VAT
/ Each
£ 50.12 incl. VAT
- Usually arrives within 14 working days

