References
Parweld:1.0MM 2%
Rubix:096064
EAN:5055365302455
Product details : PARWELD 1.0MM 2% 1.0MM X 150MM WELDING ELECTRODE - RED
Strengths
For Use With DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 2% thoriated |
|---|---|
| Diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 0.72 excl. VAT
/ Each
£ 0.86 incl. VAT
- Usually arrives within 14 working days

