Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Tungsten electrode
PARWELD 32MM C TUNGSTEN ELECTRODE CERIATED 3.2MM
PARWELD 32MM C TUNGSTEN ELECTRODE CERIATED 3.2MM
Tungsten Electrode
References
parweld:
32MM C
rubix:
096073
ean:
5055365310368
Technical specifications
Material
2% Ceriated
Diameter
3.2
mm
Length
150
mm
Product details
Technical specifications
Product details : PARWELD 32MM C TUNGSTEN ELECTRODE CERIATED 3.2MM
Strengths
For Use With AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
Material
2% Ceriated
Diameter
3.2
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 879831 PUR WP GREEN BOX 10 %3 2 X 150 MM
SPARTEX 879829 PUR WP GREEN BOX 10 %2 4 X 150 MM
SPARTEX 879837 LANTHANE 2 0% WL20 BLUE BOX 10 %3 0 X 150 MM
PARWELD 1.0MM 2% TUNGSTEN ELECTRODE 2% THORIATED 1.0
SPARTEX 879830 PUR WP GREEN BOX 10 %3 0 X 150 MM
SPARTEX 879819 THORIE 2% WT20 RED BOX 10 %1 0 X 150 MM
SPARTEX 879835 LANTHANE 2 0% WL20 BLUE BOX 10 %2 0 X 150 MM
SPARTEX 879844 TRI-COMPOSITE LA15 LILAS BOX 10 %3 2 X 150 MM
PARWELD 1.6MM C TUNGSTEN ELECTRODE CERIATED
SPARTEX 879816 CERIUM WC20 GREY BOX 10 %3 0 X 150 MM
SPARTEX 879841 TRI-COMPOSITE LA15 LILAS BOX 10 %2 0 X 150 MM
PARWELD 1.0MM Z TUNGSTEN ELECTRODE ZIRCONIATED
PARWELD 2.4MM C TUNGSTEN ELECTRODE CERIATED
SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
SPARTEX 879807 LANTHANE 1 5% WL15 GOLD BOX 10 %1 6 X 150 MM