Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Tungsten electrode
SPARTEX 879831 PUR WP GREEN BOX 10 %3 2 X 150 MM
SPARTEX 879831 PUR WP GREEN BOX 10 %3 2 X 150 MM
Pure tungsten electrode wp (green end)
References
spartex:
879831
rubix:
217A2425
ean:
3660338333231
Technical specifications
Material
pure tungsten
Nuance/shade
99.13
%
Diameter
3.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 879831 PUR WP GREEN BOX 10 %3 2 X 150 MM
WP20 pure tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
Material
pure tungsten
Nuance/shade
99.13
%
Diameter
3.2
mm
Length
150
mm
Colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.22
excl. VAT
/
Each
£
35.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
PARWELD 1.0MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879843 TRI-COMPOSITE LA15 LILAS BOX 10 %3 0 X 150 MM
SPARTEX 879814 CERIUM WC20 GREY BOX 10 %2 0 X 150 MM
SPARTEX 879808 LANTHANE 1 5% WL15 GOLD BOX 10 %2 0 X 150 MM
PARWELD 2.4MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879810 LANTHANE 1 5% WL15 GOLD BOX 10 %3 0 X 150 MM
SPARTEX 879840 TRI-COMPOSITE LA15 LILAS BOX 10 %1 6 X 150 MM
SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
SPARTEX 879813 CERIUM WC20 GREY BOX 10 %1 6 X 150 MM
SPARTEX 879844 TRI-COMPOSITE LA15 LILAS BOX 10 %3 2 X 150 MM
SPARTEX 879822 THORIE 2% WT20 RED BOX 10 %2 4 X 150 MM
PARWELD 2.4MM C TUNGSTEN ELECTRODE CERIATED
SPARTEX 879829 PUR WP GREEN BOX 10 %2 4 X 150 MM
PARWELD 2.4MM 2% TUNGSTEN ELECTRODE 2% THORIATED 2.4
PARWELD 1.0MM 2% TUNGSTEN ELECTRODE 2% THORIATED 1.0