SPARTEX 879814 CERIUM WC20 GREY BOX 10 %2 0 X 150 MM
Cerium tungsten electrode wc20 (grey end)
See technical informationSee documentsReferences
Spartex:879814
Rubix:217A2363
EAN:3660338333088
Documents
Product details : SPARTEX 879814 CERIUM WC20 GREY BOX 10 %2 0 X 150 MM
WC20 ceramic tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten cerium |
|---|---|
| Diameter | 2 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 10.89 excl. VAT
/ Each
£ 13.07 incl. VAT
- Usually arrives within 14 working days

